Beli chamfering tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Nice Man G (Chamfering Cutter)atribut:
- Overall Length (mm): 68
- Chamfer Angle: 90
- Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
- Shank Diameters d (mm): 10
- Blade Height l (mm): 18
- Shank Length L (mm): 50
- Chamfer Diameter D (mm): 10 - 34
- Maximum Rotation Speed (rpm): 35
- Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
- TRUSCO Chamfering Measurement Gaugeatribut:
- Applications: Periphery chamfering measurement of workpiece made with lathe, special purpose lathe, and turret lathe. Milling machine drilling machine chamfering and hole chamfering measurement.
- Instrument Error (mm): ±0.25
- Material: Stainless Steel (SUS420J2)
- Measuring Range: 0.5 to 15
- Purpose of Use: To measure the size of various chamfer.
- Specifications: Chamfering
- TRUSCO Chamfer Measureing Gaugeatribut:
- Finishing Material: Stainless Steel (0.6mm Thickness) (SUS430)
- Purpose of Use: For inspection of C face (45°chamfer).
- NOGA Chamfering and DeburringDeskripsi:
- Vertex Chamfering & Deburring UnitDeskripsi:Easy to carry and time-saving. Suitable for heavy workpiece which can't be easily moved. The tools can be chamfered 0-3 mm bevel angle, radius, arc angel, irregular shape. Straight line, and outer curve.atribut:
- Voltage: 3mm 220V , or 1mm 110V//220V , 3mm 380V/415V , 50HZ/60HZ
- Height of Bevel (mm): 0-3
- Magafor Mata Bor Countersink Three Flute Din 335-Catribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- OSG Carbide Chamfering AD-LDS Seriesatribut:
- Number of Flutes: 2
- Material: Carbide
- Sandvik CoroTap 200 Cutting Tap with Spiral Point PVD AlCrNatribut:
- Coolant exit style code (CXSC): 0: No Coolant Exit
- Blind Hole Function Property (BHFP): False
- Coating (COATING): PVD AlCrN
- Threading Chamfer Type (THCHT): B
- Yamawa Hand Tap for Parallel Pipe Threads in Cast Irons PSatribut:
- Material: High speed tool steel (HSS)
- Screw Type: PS
- NITTO KOHKI Electric Mini-Beveleratribut:
- Power: AC100V (50/60Hz)
- BIG St Shank TypeDeskripsi:A wide machining range reduces the number of tools and the number of tool changes. The thick design and fixing with two screws allow for chamfering in the lateral feed. Uses a parallelogram long tip ideal for chamfering. Supports center through. Uses a parallelogram long tip ideal for chamfering. Tips are not included.atribut:
- Shank Diameter (mm): 25
- Number of Tips: 2
- Blade Shape: 1 blade
- Pilot Hole Diameter (Φmm): 10 (minimum)
- Suitable Tip: CW1909A
- Blade Diameter (mm): 45
- Chamfering Diameter (mm): 40 (maximum)
- Shank Length (mm): 58
- Under Neck Length (mm): 35
- ALDO Air Chamfering ToolDeskripsi:Double BladeInclude: Pisau untuk besi lunakatribut:
- Air Pressure (bar): 6.3
- Air inlet (inch): 1/4
- Chamfer Capacity: C0.1-C1.5
- Chamfering Diameter (mm): >7
- Depth Range (mm): 0.1-0.9
- Free Speed (rpm): 20000
- TRUSCO Mata Bor CountersinkDeskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- TRUSCO Work Cable with HolderDeskripsi:Because it uses elastic and tough natural rubber, it is resistant to shock and wear, and in particular, the withstand voltage characteristic is very excellent.Use : As the secondary cable (welding side) of the arc welding machineAccessories : Welding rod holder (TEH - 300), 8 round terminal (insulating cap)atribut:
- Material: Natural rubber, conductor for conductors
- Cable Length (m): 5
- Accessories: Welding Rod Holder (TEH-300), Φ8 Round Terminal (insulating cap)
- Purpose of Use: As a secondary cable (welding side) of the arc welding machine.
- monotaro Nc Spotting Drill 90 Degree Tin CoatingDeskripsi:For simultaneous processing of hole chamfering and centering.atribut:
- Coating: TiN
- Material: Hss Co 5%
- Tip Angle (°): 90
Daftar Harga chamfering tools Terbaru March 2026
| TRUSCO Nice Man G (Chamfering Cutter) | Rp1.499.900 |
| TRUSCO Chamfering Measurement Gauge | Rp249.900 |
| KENTA C-Type Hole Chamfering | Rp999.900 |
| NOGA Chamfering & Deburring Set | Rp369.900 |
| NITTO KOHKI Air Tool Mini Beveler | Rp10.999.900 |
| TRUSCO Chamfer Measureing Gauge | Rp1.499.900 |
| NOGA Chamfering and Deburring | Rp479.900 |
| Vertex Chamfering & Deburring Unit | Rp6.699.900 |
| Magafor Mata Bor Countersink Three Flute Din 335-C | Rp869.900 |
| Atago Handheld Refractometer | Rp2.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102186572-1.jpg)

















%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Work%20Cable%20with%20Holder/P102187463-1.jpg)